SH-D60-4D-40-A Steel Boring Bars With Serrated Connection For AVC Heads

Article no.: 3359554
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Straight Shank
Type of product Boring bar

Identification numbers & Classifications

Article number 3359554
EAN / GTIN 7291075426977
Manufacturer number 3359554
L-Number L23990 389

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 60 mm, Functional Length (LF) 468 mm, Overall Length (OAL) 468 mm, Shank Height (H) 57 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 60 mm
  • Connection Diameter Workpiece Side (DCONWS) 40 mm
  • Functional Length (LF) 468 mm
  • Overall Length (OAL) 468 mm
  • Shank Height (H) 57 mm

Suitable products

From the same series "Straight Shank" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart