AV-D2.50-10D-C Anti-Vibration Bars with Through Coolant for Interchangeable Turning Heads

Article no.: 3357401
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Straight Shank
Type of product Boring bar

Identification numbers & Classifications

Article number 3357401
EAN / GTIN 7291075395785
Manufacturer number 3357401
L-Number L23990 1976

Description

Description:

General Indexable Turning Tools ,Connection Diameter Machine Side (DCONMS) 2-1/2″ ,Overall Length (OAL) 33.72″

Feature:

  • Body Diameter (BD): 2-1/2″
  • Connection Diameter Machine Side (DCONMS): 2-1/2″
  • Coolant Supply Property (CSP): Coolant Thru
  • Overall Length (OAL): 33.72″

Suitable products

From the same series "Straight Shank" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart