AV-D2.00-10D-C Anti-Vibration Bars with Through Coolant for Interchangeable Turning Heads

Article no.: 3348245
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Straight Shank
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3348245
    EAN / GTIN 7291075395761
    Manufacturer number 3348245
    L-Number L23990 1905

    Description

    Description:

    General Indexable Turning Tools ,Connection Diameter Machine Side (DCONMS) 2″ ,Overall Length (OAL) 26.73″

    Feature:

    • Body Diameter (BD): 2″
    • Connection Diameter Machine Side (DCONMS): 2″
    • Coolant Supply Property (CSP): Coolant Thru
    • Overall Length (OAL): 26.73″

    Suitable products

    Accessories

    Spare parts

    From the same series "Straight Shank" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart