SH-D32-4D-A Steel Boring Bars With Serrated Connection For AVC Heads

Article no.: 3359551
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Straight Shank
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3359551
    EAN / GTIN 7291075426946
    Manufacturer number 3359551
    L-Number L23990 385

    Description

    Description:

    Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 32 mm, Functional Length (LF) 218 mm, Overall Length (OAL) 218 mm, Shank Height (H) 29 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 32 mm
    • Connection Diameter Workpiece Side (DCONWS) 32 mm
    • Functional Length (LF) 218 mm
    • Overall Length (OAL) 218 mm
    • Shank Height (H) 29 mm

    Suitable products

    Spare parts

    From the same series "Straight Shank" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart