H3P 231-IQ IC908 Exchangeable 3 Flute Drilling Heads for Machining Carbon and Alloy Steel (ISO P) and Cast Iron (ISO K)

Article no.: 3353142
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ3CHAM
Type of product Cutter insert for boring

Identification & Classification

Article number 3353142
EAN / GTIN 7291075395341
Manufacturer number 3353142
L-Number L24050 1199

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 23.1 mm, Insert Seat Size Code (SSC) 23, Point Angle (SIG) 135 Degrees, Protruding Length (LPR) 13 mm

Feature:

  • Chamfer Angle 15 Degrees
  • Cutting Diameter (DC) 23.1 mm
  • Functional Length (LF) 8.09 mm
  • Insert Seat Size Code (SSC) 23
  • Point Angle (SIG) 135 Degrees
  • Point Length (PL) 4.91 mm
  • Protruding Length (LPR) 13 mm

Suitable products

From the same series "LOGIQ3CHAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart