DCNM 170-051-M12-3D Modular SUMOCHAM Drill with FLEXFIT Connection for Multi-Spindle and Swiss-Type Machines

Article no.: 3352579
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product Indexable drill

Identification & Classification

Article number 3352579
Copy
EAN / GTIN 7291075401349
Copy
Manufacturer number 3352579
Copy
L-Number L24040 682
Copy

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC) 17 mm, Insert Seat Size Code (SSC) 17.0, Overall Length (OAL) 102.9 mm, Usable Length (LU) 60.9 mm

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 17 mm
  • Cutting Diameter Maximum (DCX) 17.9 mm
  • Cutting Diameter Minimum (DCN) 17 mm
  • Insert Seat Size Code (SSC) 17.0
  • Length Group 3xD
  • Master Insert Identification (MIID) ICP 170
  • Overall Length (OAL) 102.9 mm
  • Point Length (PL) 2.59 mm
  • Protruding Length (LPR) 80.9 mm
  • Usable Length (LU) 60.9 mm

Suitable products

From the same series "FLEXFIT" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart