HM390 ETD D040-4-M16 90° Endmills with a FLEXFIT Threaded Adaptation Carrying HM390 TDKT 1505 Triangular Inserts

Article no.: 3106997
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product End / face mill

Identification numbers & Classifications

Article number 3106997
EAN / GTIN 7291075332827
Manufacturer number 3106997
L-Number L23980 1107

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 13 mm, Flute Count (NOF) 4, Overall Length (OAL) 68 mm

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 29 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M16
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Cutting Diameter (DC/DCX) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 4
  • Depth of Cut Maximum (APMX) 13 mm
  • Drive Size (DRVS) 25 mm
  • Flute Count (NOF) 4
  • Functional Length (LF) 43 mm
  • Master Insert Identification (MIID) HM390 TDKT 1505..
  • Overall Length (OAL) 68 mm
  • Ramping Angle Maximum (RMPX) 1.6 Degrees
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

Inserts

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart