DCNM 070-021-M12-3D Modular SUMOCHAM Drill with FLEXFIT Connection for Multi-Spindle and Swiss-Type Machines

Article no.: 3352557
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product Indexable drill

Identification numbers & Classifications

Article number 3352557
EAN / GTIN 7291075401165
Manufacturer number 3352557
L-Number L24040 416

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC) 7 mm, Insert Seat Size Code (SSC) 7.0, Overall Length (OAL) 67.6 mm, Usable Length (LU) 25.6 mm

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 7 mm
  • Cutting Diameter Maximum (DCX) 7.4 mm
  • Cutting Diameter Minimum (DCN) 7 mm
  • Insert Seat Size Code (SSC) 7.0
  • Length Group 3xD
  • Master Insert Identification (MIID) ICP 070
  • Overall Length (OAL) 67.6 mm
  • Point Length (PL) 1.01 mm
  • Protruding Length (LPR) 45.6 mm
  • Usable Length (LU) 25.6 mm

Suitable products

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart