Description:
Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC) 0.571″ ,Insert Seat Size Code (SSC) 14 ,Overall Length (OAL) 4.777″ ,Usable Length (LU) 1.836″
Feature:
- Connection Diameter Machine Side (DCONMS): 5/8″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 0.571″
- Cutting Diameter Maximum (DCX): 0.587″
- Cutting Diameter Minimum (DCN): 0.571″
- Decimal Equivalent: 0.571″
- Flange Diameter (DF): 0.79″
- Functional Length (LF): 2.767″
- Insert Seat Size Code (SSC): 14
- Length Group: 3xD
- Master Insert Identification (MIID): H3P 145-IQ
- Overall Length (OAL): 4.777″
- Point Length (PL): 0.1221″
- Protruding Length (LPR): 2.889″
- Shank Length (LS): 1.89″
- Usable Length (LU): 1.836″