TGSF 50-3-M12 5Z-JHP Grooving and Slitting Small Diameter Cutters with FLEXFIT Threaded Adaptation

Article no.: 3345227
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3345227
EAN / GTIN 7291075396515
Manufacturer number 3345227
L-Number L24130 113

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 21 mm, Connection Thread Nominal Size Machine Side (THSZMS) M12, Cutting Depth Maximum (CDX) 13 mm, Cutting Diameter (DC) 50 mm, Cutting Item Count (CICT) 5, Cutting Width (CW) 3 mm, Overall Length (OAL) 24.7 mm

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 21 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M12
  • Cutting Depth Maximum (CDX) 13 mm
  • Cutting Diameter (DC) 50 mm
  • Cutting Item Count (CICT) 5
  • Cutting Width (CW) 3 mm
  • Drive Size (DRVS) 17 mm
  • Functional Length (LF) 10.7 mm
  • Master Insert Identification (MIID) TAG 3
  • Overall Length (OAL) 24.7 mm

Suitable products

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart