SW 16C-D32-JHP Shanks for SGST Slim Slot Milling Disk Cutters

Article no.: 3344951
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SLIMSLIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3344951
EAN / GTIN 7291075389449
Manufacturer number 3344951
L-Number L24130 22

Description

Description:

Slotters, Body Diameter (BD) 15 mm, Body Length (LB) 25 mm, Connection Diameter Machine Side (DCONMS) 16 mm, Overall Length (OAL) 80 mm

Feature:

  • Body Diameter (BD) 15 mm
  • Body Length (LB) 25 mm
  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Overall Length (OAL) 80 mm

From the same series "SLIMSLIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart