SW 25C-D50-JHP Shanks for SGST Slim Slot Milling Disk Cutters

Article no.: 3344271
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie SLIMSLIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3344271
EAN / GTIN 7291075389425
Manufacturer number 3344271
L-Number L24130 14

Description

Description:

Slotters, Body Diameter (BD) 25 mm, Connection Diameter Machine Side (DCONMS) 25 mm, Overall Length (OAL) 83 mm

Feature:

  • Body Diameter (BD) 25 mm
  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Overall Length (OAL) 83 mm

From the same series "SLIMSLIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart