SGST 40-10-1.2-6Z Thin Slitting Cutters Carrying SLIMGRIP Inserts

Article no.: 3336582
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie SLIMSLIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3336582
EAN / GTIN 7291075389227
Manufacturer number 3336582
L-Number L24130 18

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Depth Maximum (CDX) 12 mm, Cutting Diameter (DC) 40 mm, Cutting Item Count (CICT) 6, Cutting Width (CW) 1.2 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Cutting Depth Maximum (CDX) 12 mm
  • Cutting Diameter (DC) 40 mm
  • Cutting Item Count (CICT) 6
  • Cutting Width (CW) 1.2 mm
  • Master Insert Identification (MIID) GFT 1.2J-0.14
  • Rotational Speed Maximum (RPMX) 1990 rpm

Suitable products

From the same series "SLIMSLIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart