E90SO D.50-03-C.50-04-C Endmills Carrying Square Inserts for Shouldering and Fast Feed Milling Applications

Article no.: 3340331
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI4MILL
Type of product End / face mill

Identification & Classification

Article number 3340331
Copy
EAN / GTIN 7291075393088
Copy
Manufacturer number 3340331
Copy
L-Number L23980 2834
Copy

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC/DCX) 1/2″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.138″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 3-1/2″ ,Shank Type Round ,Shank Type Round ,Usable Length (LU) 3/4″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1/2″
  • Cutting Diameter (DC/DCX): 1/2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.138″
  • Flute Count (NOF): 3
  • Functional Length (LF): 3-1/2″
  • Master Insert Identification (MIID): SOMT 040204 PNTR
  • Overall Length (OAL): 3-1/2″
  • Ramping Angle Maximum (RMPX): 3 Degrees
  • Shank Type: Round
  • Tool Cutting Edge Angle (KAPR): 90 Degrees
  • Usable Length (LU): 3/4″

Suitable products

From the same series "HELI4MILL" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart