E90SO D20-6-C20-04-C Endmills Carrying Square Inserts for Shouldering and Fast Feed Milling Applications

Article no.: 3340320
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELI4MILL
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3340320
    EAN / GTIN 7291075393026
    Manufacturer number 3340320
    L-Number L23980 2559

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 20 mm, Cutting Diameter (DC/DCX) 20 mm, Cutting Item Count (CICT) 6, Depth of Cut Maximum (APMX) 3.5 mm, Overall Length (OAL) 110 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 25 mm

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 20 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 20 mm
    • Cutting Diameter (DC/DCX) 20 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 6
    • Depth of Cut Maximum (APMX) 3.5 mm
    • Functional Length (LF) 110 mm
    • Master Insert Identification (MIID) SOMT 040204 PNTR
    • Overall Length (OAL) 110 mm
    • Ramping Angle Maximum (RMPX) 1 Degrees
    • Shank Type Round
    • Tool Cutting Edge Angle (KAPR) 90 Degrees
    • Usable Length (LU) 25 mm

    Suitable products

    Inserts

    From the same series "HELI4MILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart