E90SO D10-2-C10-04-C Endmills Carrying Square Inserts for Shouldering and Fast Feed Milling Applications

Article no.: 3340319
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI4MILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3340319
EAN / GTIN 7291075393019
Manufacturer number 3340319
L-Number L23980 2555

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC/DCX) 10 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 3.5 mm, Overall Length (OAL) 70 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 18 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 10 mm
  • Cutting Diameter (DC/DCX) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 3.5 mm
  • Functional Length (LF) 70 mm
  • Master Insert Identification (MIID) SOMT 040204 PNTR
  • Overall Length (OAL) 70 mm
  • Ramping Angle Maximum (RMPX) 6 Degrees
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 90 Degrees
  • Usable Length (LU) 18 mm

Suitable products

From the same series "HELI4MILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart