AVC-D25-PCLXL-09X Interchangeable Boring Heads Carrying 80° Rhombic Inserts

Article no.: 3337806
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4TURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3337806
EAN / GTIN 7291075391220
Manufacturer number 3337806
L-Number L23990 1143

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 25 mm, Functional Length (LF) 28 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 28 mm
  • Functional Width (WF) 17 mm
  • Inscribed Circle Diameter (IC) 9.35 mm
  • Minimum Bore Diameter (DMIN) 32 mm

Suitable products

Inserts

From the same series "LOGIQ4TURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart