CXMG 090402-F3M IC806 80° Double-Sided and Double-Positive Inserts with a Positive Rake for Finishing on Stainless Steel and H.T.A.

Article no.: 3366847
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 91.60 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4TURN
Type of product Indexable insert for turning

Identification & Classification

Article number 3366847
Copy
EAN / GTIN 7291075390889
Copy
Manufacturer number 3366847
Copy
L-Number L23950 2973
Copy

Description

Description:

Turning Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Edge Length (L) 10.4 mm, Inscribed Circle Diameter (IC) 9.35 mm, Insert Thickness (S) 4.66 mm

Feature:

  • Corner Radius (RE) 0.2 mm
  • Cutting Edge Length (L) 10.4 mm
  • Depth of Cut Maximum (APMX) 2 mm
  • Inscribed Circle Diameter (IC) 9.35 mm
  • Insert Thickness (S) 4.66 mm
  • Max. Turning Feed (ft(max)) 0.15 mm/rev
  • Min D.O.C. 0.3 mm
  • Min. Turning Feed (ft(min)) 0.03 mm/rev

Suitable products

From the same series "LOGIQ4TURN" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart