PCLXR 2020K-12X Lever Lock Tools Carrying CXMG 80° Rhombic Inserts

Article no.: 3345532
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie LOGIQ4TURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3345532
EAN / GTIN 7291075391602
Manufacturer number 3345532
L-Number L23990 1721

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 125 mm, Head Length (LH) 25 mm, Overall Length (OAL) 125 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 125 mm
  • Functional Width (WF) 25 mm
  • Head Length (LH) 25 mm
  • Inscribed Circle Diameter (IC) 12.5 mm
  • Master Insert Identification (MIID) CXMG 12...
  • Overall Length (OAL) 125 mm
  • Rake Angle Axial (GAMP) 6 Degrees
  • Rake Angle Radial (GAMF) 6 Degrees
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Suitable products

From the same series "LOGIQ4TURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart