MNSNT 135-400-MF16X1 Indexable SUMOCHAM Inserts and Modular Shank Gundrills

Article no.: 3335835
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOGUN
Type of product Indexable drill

Identification & Classification

Article number 3335835
EAN / GTIN 7291075425871
Manufacturer number 3335835
L-Number L24040 67

Description

Description:

Inserted Drill Bodies, Cutting Diameter (DC) 13.5 mm, Insert Seat Size Code (SSC) 13.0, Usable Length (LU) 400 mm

Feature:

  • Body Diameter (BD) 13.2 mm
  • Body Diameter Reduced (BDRED) 13.1 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) MF16X1
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 13.5 mm
  • Cutting Diameter Maximum (DCX) 13.9 mm
  • Cutting Diameter Minimum (DCN) 13.5 mm
  • Drive Size (DRVS) 16 mm
  • Flange Diameter (DF) 13.1 mm
  • Insert Seat Size Code (SSC) 13.0
  • Master Insert Identification (MIID) HCP 135
  • Point Length (PL) 3.51 mm
  • Protruding Length (LPR) 476 mm
  • Usable Length (LU) 400 mm

Suitable products

From the same series "SUMOGUN" View all

Services & product advisors

Direct purchase
To shopping cart