MNSNT 100-400-MF16X1 Indexable SUMOCHAM Inserts and Modular Shank Gundrills

Article no.: 3335829
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SUMOGUN
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 3335829
    EAN / GTIN 7291075425819
    Manufacturer number 3335829
    L-Number L24040 801

    Description

    Description:

    Inserted Drill Bodies, Cutting Diameter (DC) 10 mm, Insert Seat Size Code (SSC) 10.0, Usable Length (LU) 400 mm

    Feature:

    • Body Diameter (BD) 9.7 mm
    • Body Diameter Reduced (BDRED) 9.6 mm
    • Connection Thread Nominal Size Machine Side (THSZMS) MF16X1
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 10 mm
    • Cutting Diameter Maximum (DCX) 10.4 mm
    • Cutting Diameter Minimum (DCN) 10 mm
    • Drive Size (DRVS) 16 mm
    • Flange Diameter (DF) 9.6 mm
    • Insert Seat Size Code (SSC) 10.0
    • Master Insert Identification (MIID) HCP 100
    • Point Length (PL) 2.72 mm
    • Protruding Length (LPR) 474 mm
    • Usable Length (LU) 400 mm

    Suitable products

    Inserts

    From the same series "SUMOGUN" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart