MNSNT 240-400-MF20X1 Indexable SUMOCHAM Inserts and Modular Shank Gundrills

Article no.: 3335844
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOGUN
Type of product Indexable drill

Identification numbers & Classifications

Article number 3335844
EAN / GTIN 7291075425963
Manufacturer number 3335844
L-Number L24040 829

Description

Description:

Inserted Drill Bodies, Cutting Diameter (DC) 24 mm, Insert Seat Size Code (SSC) 24.0, Usable Length (LU) 400 mm

Feature:

  • Body Diameter (BD) 23.5 mm
  • Body Diameter Reduced (BDRED) 23.4 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) MF20X1
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 24 mm
  • Cutting Diameter Maximum (DCX) 24.9 mm
  • Cutting Diameter Minimum (DCN) 24 mm
  • Drive Size (DRVS) 28 mm
  • Flange Diameter (DF) 23.4 mm
  • Insert Seat Size Code (SSC) 24.0
  • Master Insert Identification (MIID) HCP 240
  • Point Length (PL) 5.63 mm
  • Protruding Length (LPR) 505 mm
  • Usable Length (LU) 400 mm

Suitable products

From the same series "SUMOGUN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart