H3P 150-IQ IC908 Exchangeable 3 Flute Drilling Heads for Machining Carbon and Alloy Steel (ISO P) and Cast Iron (ISO K)

Article no.: 3335750
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ3CHAM
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 3335750
EAN / GTIN 7291075394405
Manufacturer number 3335750
L-Number L24050 1978

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 15 mm, Insert Seat Size Code (SSC) 15, Point Angle (SIG) 135 Degrees, Protruding Length (LPR) 8.66 mm

Feature:

  • Chamfer Angle 15 Degrees
  • Cutting Diameter (DC) 15 mm
  • Functional Length (LF) 5.19 mm
  • Insert Seat Size Code (SSC) 15
  • Point Angle (SIG) 135 Degrees
  • Point Length (PL) 3.47 mm
  • Protruding Length (LPR) 8.66 mm

Suitable products

From the same series "LOGIQ3CHAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart