Description:
Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 14 mm, Insert Seat Size Code (SSC) 14, Overall Length (OAL) 147.08 mm, Usable Length (LU) 73.1 mm
Feature:
- Connection Diameter Machine Side (DCONMS) 16 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 14 mm
- Cutting Diameter Maximum (DCX) 14.4 mm
- Cutting Diameter Minimum (DCN) 14 mm
- Flange Diameter (DF) 20 mm
- Functional Length (LF) 95.98 mm
- Insert Seat Size Code (SSC) 14
- Length Group 5xD
- Master Insert Identification (MIID) H3P 140
- Overall Length (OAL) 147.08 mm
- Point Length (PL) 3.1 mm
- Protruding Length (LPR) 99.08 mm
- Shank Diameter Tolerance (TCDMM) h6
- Shank Length (LS) 48 mm
- Shank Type Weldon
- Usable Length (LU) 73.1 mm