T890HT FLND80-9-25.4-R13 90° Face Mills Carrying T890 LN.T 1306 Tangentially Clamped Inserts with 8 Cutting Edges

Article no.: 3332831
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LOGIQ8TANG
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3332831
    EAN / GTIN 7291075384369
    Manufacturer number 3332831
    L-Number L23980 1247

    Description

    Description:

    Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 25.4 mm, Cutting Diameter (DC/DCX) 80 mm, Cutting Item Count (CICT) 9, Hub Diameter (DHUB) 60 mm, Overall Length (OAL) 50 mm

    Feature:

    • Arbor Style B
    • Connection Diameter Machine Side (DCONMS) 25.4 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 80 mm
    • Cutting Diameter (DC/DCX) 80 mm
    • Cutting Item Count (CICT) 9
    • Depth of Cut Maximum (APMX) 9.5 mm
    • Hub Diameter (DHUB) 60 mm
    • Master Insert Identification (MIID) T890 LNHT 1306PNTR
    • Overall Length (OAL) 50 mm

    Suitable products

    Inserts

    From the same series "LOGIQ8TANG" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart