T890HT ELN D40-4-W32-13 90° Endmills Carrying T890 LN.T 1306 Tangentially Clamped Inserts with 8 Cutting Edges

Article no.: 3315279
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ8TANG
Type of product End / face mill

Identification numbers & Classifications

Article number 3315279
EAN / GTIN 7291075384642
Manufacturer number 3315279
L-Number L23980 755

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 9.5 mm, Overall Length (OAL) 115 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Cutting Diameter (DC/DCX) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 4
  • Depth of Cut Maximum (APMX) 9.5 mm
  • Functional Length (LF) 79 mm
  • Head Length (LH) 40 mm
  • Overall Length (OAL) 115 mm
  • Shank Type Weldon

Suitable products

From the same series "LOGIQ8TANG" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart