T890HT FLN D100-12-32-R13 90° Face Mills Carrying T890 LN.T 1306 Tangentially Clamped Inserts with 8 Cutting Edges

Article no.: 3315290
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ8TANG
Type of product End / face mill

Identification numbers & Classifications

Article number 3315290
EAN / GTIN 7291075384260
Manufacturer number 3315290
L-Number L23980 781

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 100 mm, Cutting Item Count (CICT) 12, Hub Diameter (DHUB) 78 mm, Overall Length (OAL) 50 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 100 mm
  • Cutting Diameter (DC/DCX) 100 mm
  • Cutting Item Count (CICT) 12
  • Depth of Cut Maximum (APMX) 9.5 mm
  • Hub Diameter (DHUB) 78 mm
  • Master Insert Identification (MIID) T890 LNHT 1306PNTR
  • Overall Length (OAL) 50 mm

Suitable products

From the same series "LOGIQ8TANG" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart