T890 LNHT 1306PNTR IC808 Tangentially Clamped Inserts with 4 or 8 Cutting Edges

Article no.: 3315295
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ8TANG
Type of product Indexable insert for milling

Identification & Classification

Article number 3315295
EAN / GTIN 7291075384680
Manufacturer number 3315295
L-Number L23970 71

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 9.5 mm, Insert Length (INSL) 13.78 mm, Insert Width (W1) 6 mm

Feature:

  • Corner Radius (RE) 0.8 mm
  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 9.5 mm
  • Figure 1
  • Insert Length (INSL) 13.78 mm
  • Insert Width (W1) 6 mm
  • Maximum Feed per Tooth (fz(max)) 0.2 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth
  • Number of Cutting Edges 8
  • Wiper Edge Length (BS) 1 mm

Suitable products

From the same series "LOGIQ8TANG" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart