IFP 362-SPADE IQ IC908 Exchangeable DFN Drill Heads for Machining ISO P, ISO M and High Temp. Alloys (ISO S) Materials

Article no.: 3330586
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMIQDRILL 700 Line
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 3330586
EAN / GTIN 7291075452600
Manufacturer number 3330586
L-Number L24050 1471

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 36.2 mm, Insert Seat Size Code (SSC) 36.0, Point Angle (SIG) 140 Degrees, Protruding Length (LPR) 20.8 mm

Feature:

  • Cutting Diameter (DC) 36.2 mm
  • Functional Length (LF) 15.3 mm
  • Insert Seat Size Code (SSC) 36.0
  • Point Angle (SIG) 140 Degrees
  • Point Length (PL) 5.502 mm
  • Protruding Length (LPR) 20.8 mm

Suitable products

From the same series "CHAMIQDRILL 700 Line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart