Description:
Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 33 mm, Insert Seat Size Code (SSC) 33.0, Overall Length (OAL) 263 mm, Usable Length (LU) 165 mm
Feature:
- Body Diameter Reduced (BDRED) 42 mm
- Connection Diameter Machine Side (DCONMS) 32 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 33 mm
- Cutting Diameter Maximum (DCX) 33.9 mm
- Cutting Diameter Minimum (DCN) 33 mm
- Flange Diameter (DF) 42 mm
- Functional Length (LF) 195.67 mm
- Insert Seat Size Code (SSC) 33.0
- Length Group 5xD
- Master Insert Identification (MIID) HFP 330
- Overall Length (OAL) 263 mm
- Point Length (PL) 7.33 mm
- Protruding Length (LPR) 203 mm
- Shank Diameter Tolerance (TCDMM) h6
- Shank Length (LS) 60 mm
- Shank Type Weldon
- Usable Length (LU) 165 mm