DFN 340-170-32A-5D-IQ Drill Body with Exchangeable Heads, Internal Coolant Holes and Flat Shank. Drilling Depth: 5xD

Article no.: 3203370
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMIQDRILL 700 Line
Type of product Indexable drill

Identification & Classification

Article number 3203370
Copy
EAN / GTIN 7291075315004
Copy
Manufacturer number 3203370
Copy
L-Number L24040 810
Copy

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 34 mm, Insert Seat Size Code (SSC) 34.0, Overall Length (OAL) 269.2 mm, Usable Length (LU) 170 mm

Feature:

  • Body Diameter Reduced (BDRED) 42 mm
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 34 mm
  • Cutting Diameter Maximum (DCX) 34.93 mm
  • Cutting Diameter Minimum (DCN) 34 mm
  • Flange Diameter (DF) 42 mm
  • Functional Length (LF) 201.58 mm
  • Insert Seat Size Code (SSC) 34.0
  • Length Group 5xD
  • Master Insert Identification (MIID) HFP 340
  • Overall Length (OAL) 269.2 mm
  • Point Length (PL) 7.62 mm
  • Protruding Length (LPR) 209.2 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 60 mm
  • Shank Type Weldon
  • Usable Length (LU) 170 mm

Suitable products

From the same series "CHAMIQDRILL 700 Line" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart