ADMP D45-3.0 Parting and Grooving Adapters with 5 Pockets for TANG-GRIP Tangentially Clamped Inserts

Article no.: 3326900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANG 5 GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3326900
    EAN / GTIN 7291075389814
    Manufacturer number 3326900
    L-Number L23920 1658

    Description

    Description:

    Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 3.5 mm, Cutting Width Minimum (CWN) 2.8 mm

    Feature:

    • Body Width (WB) 2.5 mm
    • Cutting Width Maximum (CWX) 3.5 mm
    • Cutting Width Minimum (CWN) 2.8 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart