THMPR 25-D45-JHP Holders with High-Pressure Coolant Channels for Pentagonal TANG-GRIP Adapters

Article no.: 3326902
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG 5 GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3326902
EAN / GTIN 7291075389739
Manufacturer number 3326902
L-Number L23920 1357

Description

Description:

Parting Off Indexable Holders, Overall Length (OAL) 125 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 62.86 mm
  • Head Bottom Offset Height (HBH) 13 mm
  • Overall Length (OAL) 125 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 45 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart