ADMP D45-2.0 Parting and Grooving Adapters with 5 Pockets for TANG-GRIP Tangentially Clamped Inserts

Article no.: 3326899
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG 5 GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3326899
EAN / GTIN 7291075389807
Manufacturer number 3326899
L-Number L23920 1649

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 2.4 mm, Cutting Width Minimum (CWN) 1.8 mm

Feature:

  • Body Width (WB) 1.6 mm
  • Cutting Width Maximum (CWX) 2.4 mm
  • Cutting Width Minimum (CWN) 1.8 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart