TR6 ER D35/1.38-6-M16-07 Multifunction Endmills with FLEXFIT Threaded Adaptation That Carry Four Different Insert Geometries

Article no.: 3320748
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product End / face mill

Identification numbers & Classifications

Article number 3320748
EAN / GTIN 7291075388206
Manufacturer number 3320748
L-Number L23980 432

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 35 mm, Cutting Item Count (CICT) 6, Depth of Cut Maximum (APMX) 1 mm, Overall Length (OAL) 59.7 mm

Feature:

  • Body Half Taper Angle (BHTA) 18 Degrees
  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 29 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M16
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 33 mm
  • Cutting Diameter (DC/DCX) 35 mm
  • Cutting Diameter Maximum (DCX) 35 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 6
  • Depth of Cut Maximum (APMX) 1 mm
  • Drive Size (DRVS) 25 mm
  • Functional Length (LF) 34.64 mm
  • Master Insert Identification (MIID) TR6 TNCU 070210
  • Overall Length (OAL) 59.7 mm

Suitable products

Inserts

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart