SD FM D50-12-R0.4SP19 IC908 Interchangeable Solid Carbide Face Milling Heads

Article no.: 3317872
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series T-FACE
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 3317872
    EAN / GTIN 7291075390629
    Manufacturer number 3317872
    L-Number L24060 634

    Description

    Description:

    Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 19 mm, Cutting Diameter (DC) 49.25 mm, Depth of Cut Maximum (APMX) 12 mm, Flute Count (NOF) 12, Overall Length (OAL) 14 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 19 mm
    • Corner Radius (RE) 0.4 mm
    • Cutting Diameter (DC) 49.25 mm
    • Depth of Cut Maximum (APMX) 12 mm
    • Fixing Hole Diameter (D1) 9.8 mm
    • Flute Count (NOF) 12
    • Functional Length (LF) 14 mm
    • fz(max) 0.15 mm/tooth
    • Overall Length (OAL) 14 mm
    • Tool Cutting Edge Angle (KAPR) 90 Degrees

    From the same series "T-FACE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart