SD FM-S-A-L120-W25-SP15 Stepped Cylindrical Shanks for Interchangeable Solid Carbide Face Milling Heads

Article no.: 3344132
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series T-FACE
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 3344132
EAN / GTIN 7291075390667
Manufacturer number 3344132
L-Number L24070 102

Description

Description:

Solid End Mill Shanks, Body Length (LB) 10.1 mm, Connection Diameter Machine Side (DCONMS) 25 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) M5x0.5, Functional Length (LF) 92.9 mm, Overall Length (OAL) 124.9 mm

Feature:

  • Body Length (LB) 10.1 mm
  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) M5x0.5
  • Functional Length (LF) 92.9 mm
  • Overall Length (OAL) 124.9 mm

From the same series "T-FACE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart