SD FM D40-10-R0.4SP17 IC908 Interchangeable Solid Carbide Face Milling Heads

Article no.: 3317871
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series T-FACE
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 3317871
EAN / GTIN 7291075390612
Manufacturer number 3317871
L-Number L24060 627

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 17 mm, Cutting Diameter (DC) 39.25 mm, Depth of Cut Maximum (APMX) 10 mm, Flute Count (NOF) 10, Overall Length (OAL) 10 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 17 mm
  • Corner Radius (RE) 0.4 mm
  • Cutting Diameter (DC) 39.25 mm
  • Depth of Cut Maximum (APMX) 10 mm
  • Fixing Hole Diameter (D1) 9.8 mm
  • Flute Count (NOF) 10
  • Functional Length (LF) 10 mm
  • fz(max) 0.15 mm/tooth
  • Overall Length (OAL) 10 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

From the same series "T-FACE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart