PCHR 12-D32-2-JHP Grooving and Parting Tools with Channels for High-Pressure Coolant Carrying Inserts with 5 Cutting Edges

Article no.: 3304727
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTAIQGRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3304727
EAN / GTIN 7291075362350
Manufacturer number 3304727
L-Number L23920 1264

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 2.4 mm, Cutting Width Minimum (CWN) 2 mm, Overall Height (OAH) 41 mm, Overall Length (OAL) 100 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 2.4 mm
  • Cutting Width Minimum (CWN) 2 mm
  • Head Length (LH) 30.5 mm
  • Overall Height (OAH) 41 mm
  • Overall Length (OAL) 100 mm
  • Shank Height (H) 12 mm
  • Shank Width (B) 12 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 32 mm

Suitable products

From the same series "PENTAIQGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart