PCHL 16-34-JHP Grooving, Parting and Recessing Tools Carrying PENTA Inserts with Channels for High-Pressure Coolant

Article no.: 3304705
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3304705
EAN / GTIN 7291075362589
Manufacturer number 3304705
L-Number L23920 49

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 10 mm, Cutting Width Maximum (CWX) 4 mm, Cutting Width Minimum (CWN) 1.5 mm, Overall Length (OAL) 120 mm

Feature:

  • Cutting Depth Maximum (CDX) 10 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 4 mm
  • Cutting Width Minimum (CWN) 1.5 mm
  • Head Length (LH) 33.5 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Suitable products

Inserts

Accessories

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart