PENTA 34F400-0.40-22R IC908 Pentagonal Inserts for Face Grooving and Recessing

Article no.: 6003661
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6003661
    EAN / GTIN 7291075277241
    Manufacturer number 6003661
    L-Number L24080 29

    Description

    Description:

    Face Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 4 mm

    Feature:

    • Axial Groove Outside Diameter Minimum (DAXN) 22 mm
    • Corner Radius (RE) 0.4 mm
    • Cutting Depth Maximum (CDX) 5 mm
    • Cutting Width (CW) 4 mm
    • Max. Face Grooving Feed (ffg(max)) 0.15 mm/rev
    • Min. Face Grooving Feed (ffg(min)) 0.08 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart