MNC 405-203 A40-235-10-5D Large Diameter Indexable Drills with a Pilot Drilling Head and One Flat Shank, Drilling Depth 5xD

Article no.: 3260185
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie COMBICHAM
Type of product Indexable drill

Identification numbers & Classifications

Article number 3260185
EAN / GTIN 7291075307665
Manufacturer number 3260185
L-Number L24040 154

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC) 40.5 mm, Overall Length (OAL) 315.55 mm, Usable Length (LU) 207.07 mm

Feature:

  • Body Diameter (BD) 23.5 mm
  • Body Diameter Reduced (BDRED) 50 mm
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40.5 mm
  • Flange Diameter (DF) 50 mm
  • Length Group 5xD
  • Master Insert Identification (MIID) SOGT 100408-W
  • Overall Length (OAL) 315.55 mm
  • Protruding Length (LPR) 247.53 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 68 mm
  • Usable Length (LU) 207.07 mm

Suitable products

From the same series "COMBICHAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart