Description:
Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 34 mm, Insert Seat Size Code (SSC) 34.0, Overall Length (OAL) 150.2 mm, Usable Length (LU) 51 mm
Feature:
- Body Diameter Reduced (BDRED) 42 mm
- Connection Diameter Machine Side (DCONMS) 32 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 34 mm
- Cutting Diameter Maximum (DCX) 34.93 mm
- Cutting Diameter Minimum (DCN) 34 mm
- Flange Diameter (DF) 42 mm
- Functional Length (LF) 82.58 mm
- Insert Seat Size Code (SSC) 34.0
- Length Group 2xD
- Master Insert Identification (MIID) HFP 340
- Overall Length (OAL) 150.2 mm
- Point Length (PL) 7.62 mm
- Protruding Length (LPR) 90.2 mm
- Shank Diameter Tolerance (TCDMM) h6
- Shank Length (LS) 60 mm
- Shank Type Weldon
- Usable Length (LU) 51 mm