MNC 286-143-31.8-16-07-5D Large Diameter Indexable Drills with a Pilot Drilling Head and One Flat Shank, Drilling Depth 5xD

Article no.: 3203550
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series COMBICHAM
Type of product Indexable drill

Identification & Classification

Article number 3203550
EAN / GTIN 7291075345810
Manufacturer number 3203550
L-Number L24040 408

Description

Description:

Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC) 1-1/8″ ,Overall Length (OAL) 9.572″ ,Usable Length (LU) 5-3/4″

Feature:

  • Body Diameter (BD): 0.63″
  • Body Diameter Reduced (BDRED): 1.653″
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1-1/8″
  • Decimal Equivalent: 1.125″
  • Flange Diameter (DF): 1.653″
  • Length Group: 5xD
  • Master Insert Identification (MIID): SOGX 070305-W
  • Overall Length (OAL): 9.572″
  • Protruding Length (LPR): 7.21″
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Length (LS): 2.36″
  • Usable Length (LU): 5-3/4″

Suitable products

From the same series "COMBICHAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart