• The item cannot be ordered due to missing prices.

Klemdraaihouder rechts 63/08HP mm

Article no.: 320305 63/08HP
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Schaft-⌀ 63 mm
    Plattengröße 08
    Adapter PSC
    Application type right-hand
    Arbor standard ISO 26623-1
    Through-coolant yes
    Auskraglänge A-Maß 65 mm
    Mindestvorbohr-⌀ D1 min 80 mm
    Achsen-Spitzenabstand f 45 mm
    passende Wendeschneidplatte WN.. 0804..
    Ersatzteil P04
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 320305 63/08HP
    EAN / GTIN 2050001772947
    Manufacturer number PS6.PWE.RLA.065HP

    Description

    Note:

    Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
    PSC clamping stud on request.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart