Toggle lever No. 4, Type: P04

Article no.: 320612 P04
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever

Identification numbers & Classifications

Article number 320612 P04
EAN / GTIN 2050001714473
Manufacturer number WDF.ER3.101.000

Description

Suitable for:

Turning toolholders and boring bars No. 320005 - No. 320406.
Type = manufacturer’s designation.

Downloads & documents

Compare with similar products

This article


Recommendations


Toggle lever No. 4, Type: P04

Toggle lever No. 4, Type: P04

on request
In stock
10 pieces in stock
£17.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£18.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
£11.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
213 pieces in stock
£11.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
234 pieces in stock
£12.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
73 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
£27.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£27.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
£18.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
399 pieces in stock
£11.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
Width b 21.1 mm 10.2 mm 16.15 mm 12.3 mm 10 mm 16.3 mm 10.1 mm 12.3 mm 21 mm 13.5 mm 8 mm 7 mm 10 mm 16.3 mm 10 mm 13.3 mm
Height h 20.7 mm 11.9 mm 14.75 mm 11.3 mm 9.5 mm 17 mm 7.7 mm 9.8 mm 20.6 mm 12.7 mm 12.8 mm 11.9 mm 14.5 mm 15.5 mm 12 mm 13.3 mm
Type of product Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart