Lever, Type: 8

Article no.: 259015 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
224 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height h 14.75 mm
Width b 16.15 mm
Type of product Lever

Identification numbers & Classifications

Article number 259015 8
EAN / GTIN 4062406245917
Manufacturer number 259015 8

Downloads & documents

Compare with similar products

This article


Recommendations


Lever, Type: 8

Lever, Type: 8

on request
In stock
224 pieces in stock
£11.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£18.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
£11.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
234 pieces in stock
£12.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
£27.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£27.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
£18.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
317 pieces in stock
£11.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
£15.04
plus VAT at the current rate Prices plus delivery costs
Width b 16.15 mm 21.1 mm 10.2 mm 12.3 mm 10 mm 16.3 mm 10.1 mm 12.3 mm 21 mm 13.5 mm 8 mm 7 mm 10 mm 16.3 mm 10 mm 13.3 mm
Height h 14.75 mm 20.7 mm 11.9 mm 11.3 mm 9.5 mm 17 mm 7.7 mm 9.8 mm 20.6 mm 12.7 mm 12.8 mm 11.9 mm 14.5 mm 15.5 mm 12 mm 13.3 mm
Type of product Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever Lever

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart