High-pressure cooling nozzle (HP), Type: 63

Article no.: 320001 63
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 63
Type of product Coolant nozzle

Identification & Classification

Article number 320001 63
Copy
EAN / GTIN 2050001773128
Copy
Manufacturer number CHP.PCX.000.022
Copy

Description

Version:

Optimum cooling using a High Pressure (HP) cooling nozzle.

Application:

Attachment to a screw-on / lever-lock toolholder with a HP channel.

Supplied with:

1 attachment screw, O-ring, plug screw for the standard cooling channel.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart