S M10-L3.00 C.75 Shanks for Tools with FLEXFIT Threaded Connection

Article no.: 3110727
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie FLEXFIT

Identification numbers & Classifications

Article number 3110727
EAN / GTIN 7291075111743
Manufacturer number 3110727
L-Number L23980 1536

Description

Description:

Solid End Mill Shanks ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Connection Thread Nominal Size Workpiece Side (THSZWS) M10 ,Overall Length (OAL) 3″

Feature:

  • Body Diameter (BD): 0.709″
  • Body Length Maximum (LBX): 1.18″
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Connection Thread Nominal Size Workpiece Side (THSZWS): M10
  • Overall Length (OAL): 3″

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart