BLP D20-M08 Three Flute Fully Effective 240° Ball Nose Endmills with FLEXFIT Threaded Adaptation

Article no.: 3106895
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLEXFIT
Type of product End / face mill

Identification numbers & Classifications

Article number 3106895
EAN / GTIN 7291075347456
Manufacturer number 3106895
L-Number L23980 947

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 13 mm, Cutting Diameter (DC/DCX) 20 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 16 mm, Overall Length (OAL) 45.5 mm

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 13 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M08
  • Coolant Supply Property (CSP) Coolant Thru
  • Corner Radius (RE) 10 mm
  • Cutting Diameter (DC) 20 mm
  • Cutting Diameter (DC/DCX) 20 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 16 mm
  • Drive Size (DRVS) 11 mm
  • Functional Length (LF) 28 mm
  • Master Insert Identification (MIID) BLR D200-MFW
  • Overall Length (OAL) 45.5 mm

Suitable products

From the same series "FLEXFIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart